
AJC Interstate 12V 28Ah 12V 26Ah Sealed Lead Acid Battery
Mfr # 12V-28Ah-Interstate-12V-26Ah-SLA
Zoro # G704915270
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Depth
6 in
Weight
18.7 lb
Capacity
26Ah
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12V-28Ah-Interstate-12V-26Ah-SLA
Zoro #
G704915270
UPC #
740737270313
Country of Origin
China
Dimensions
Width
6 in
Depth
6 in
Height
5 in
Details
Weight
18.7 lb
Capacity
26Ah
Terminal Type - Batteries
NB
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.