Zoro Homepage

AJC Interstate DCM0100L 12V 100Ah Emergency Light UPS Battery

  • Mfr # DCM0100L-Interstate-12V-100Ah-UPS

  • Zoro # G004892080


product price: $490.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM0100L-Interstate-12V-100Ah-UPS
Zoro #
G004892080
UPC #
-
Country of Origin
China

Description

Ajc interstate dcm0100l 12v 100ah emergency light features: ajc brand replacement compatible with a interstate dcm0100l ups battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by interstate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.