Zoro Homepage

AJC Interstate DCS-33, DCS33 12V 35Ah Emergency Light UPS Battery

  • Mfr # DCS-33-Interstate-12V-35Ah-UPS

  • Zoro # G804892129


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-33-Interstate-12V-35Ah-UPS
Zoro #
G804892129
UPC #
-
Country of Origin
China

Description

Ajc interstate dcs-33, dcs33 12v 35ah emergency light features: ajc brand replacement compatible with a interstate dcs-33 ups battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by interstate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.