Zoro Homepage

AJC Interstate DCS-50U, DCS50U 12V 55Ah Emergency Light UPS Battery

  • Mfr # DCS-50U-Interstate-12V-55Ah-UPS

  • Zoro # G404892321


product price: $336.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-50U-Interstate-12V-55Ah-UPS
Zoro #
G404892321
UPC #
-
Country of Origin
China

Description

Ajc interstate dcs-50u, dcs50u 12v 55ah emergency light features: ajc brand replacement compatible with a interstate dcs-50u ups battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by interstate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.