Zoro Homepage

AJC Interstate DCS-75BT, DCS75BT 12V 75Ah Emergency Light UPS Battery

  • Mfr # DCS-75BT-Interstate-12V-75Ah-UPS

  • Zoro # G004892073


product price: $403.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-75BT-Interstate-12V-75Ah-UPS
Zoro #
G004892073
UPC #
-
Country of Origin
China

Description

Ajc interstate dcs-75bt, dcs75bt 12v 75ah emergency light features: ajc brand replacement compatible with a interstate dcs-75bt ups battery voltage: 12 (12 volts) capacity: 75ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 10.2 inches width: 6.71 inches height: 8.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by interstate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.