AJC Interstate SLA1317 12V 5Ah Sealed Lead Acid Battery

  • Mfr # AJC-D5S-A-1-158130

  • Zoro # G404912074


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.76 in
Height
3.98 in
Capacity
5Ah
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D5S-A-1-158130
Zoro #
G404912074
UPC #
-
Country of Origin
China

Dimensions

Width
2.76 in
Height
3.98 in
Length
3.54 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
5Ah
Item
AJC® Replacement Batteries
Terminal Type - Batteries
F1
Voltage - Batteries
12 Volts

Description

AJC® replacement compatible with Interstate SLA1317 Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by Interstate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.