AJC Invacare Zoom 3 200 220 Patriot 12V 12Ah Wheelchair Battery
- Mfr # AJC-D12S-B-0-104001
- Zoro # G604914908
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Length
6 in
Terminals
F2
Capacity
12Ah
Chemistry
Sealed Lead Acid (AGM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D12S-B-0-104001
- Zoro #
- G604914908
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12V
- Terminals
- F2
- Capacity
- 12Ah
- Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Length
- 6 in
- Width
- 3.9 in
- Height
- 3.8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.