AJC IVAC Gemini PC-2TX 6V 10Ah Medical Battery

  • Mfr # AJC-C10S-A-1-100085

  • Zoro # G404908589


product price:  $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C10S-A-1-100085
Zoro #
G404908589
UPC #
-
Country of Origin
China

Description

features: ajc brand replacement compatible with a ivac gemini pc-2tx medical battery voltage: 6 (6 volts) capacity: 10ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ivac.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.