AJC Jasco 0809-0012 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC-C5S-J-1-137832

  • Zoro # G804910281


product price:  $28.39
/ea
Sold in multiples of 2 for $56.78

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.85 in
Height
3.98 in
Terminal Type - Batteries
F1
Capacity
5Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C5S-J-1-137832
Zoro #
G804910281
UPC #
-
Country of Origin
China

Dimensions

Width
1.85 in
Height
3.98 in
Length
2.76 in

Details

Chemistry
Sealed Lead Acid (AGM)
Item
AJC® Replacement Batteries
Terminal Type - Batteries
F1
Capacity
5Ah
Voltage - Batteries
6 Volts

Description

AJC® replacement compatible with Jasco 0809-0012 Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by Jasco

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.