AJC Jasco RB612 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # AJC-C1.3S-J-1-137412

  • Zoro # G404910728


product price:  $16.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1 in
Depth
3.8 in
Height
2 in
Weight
0.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C1.3S-J-1-137412
Zoro #
G404910728
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Depth
3.8 in
Height
2 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
0.8 lb
Voltage - Batteries
6V
Capacity
1.3Ah
Terminal Type - Batteries
F1

Description

features: ajc brand replacement compatible with a jasco rb612 sealed lead acid battery voltage: 6 (6 volts) capacity: 1.3ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 11 inches height: 2 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by jasco.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.