AJC JohnLite 12 volt 7.0 Ah Battery 12V 7Ah Emergency Light Battery

  • Mfr # 12-volt-7.0-Ah-Battery-JohnLite-12V-7.5

  • Zoro # G504907840


product price:  $54.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-volt-7.0-Ah-Battery-JohnLite-12V-7.5
Zoro #
G504907840
UPC #
-
Country of Origin
China

Description

Ajc johnlite 12 volt 7.0 ah battery 12v 7ah emergency light battery features: ajc brand replacement compatible with a johnlite 12 volt 7.0 ah battery emergency light battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by johnlite.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.