AJC Jolt SA12120F1 12V 12Ah Sealed Lead Acid Battery

  • Mfr # AJC-D12S-A-1-155933

  • Zoro # G404910186


product price:  $92.39
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Depth
6 in
Voltage - Batteries
12V
Terminal Type - Batteries
F2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D12S-A-1-155933
Zoro #
G404910186
UPC #
-
Country of Origin
China

Dimensions

Width
3.9 in
Depth
6 in
Height
3.8 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Terminal Type - Batteries
F2
Weight
7.3 lb
Capacity
12Ah

Description

features: ajc brand replacement compatible with a jolt sa12120f1 sealed lead acid battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by jolt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.