AJC Jolt SA1245, SA 1245 12V 5Ah UPS Battery

  • Mfr # SA1245-F2-Jolt-12V-5Ah-UPS

  • Zoro # G804896882


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.8 in
Depth
3.5 in
Weight
3.6 lb
Capacity
5Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA1245-F2-Jolt-12V-5Ah-UPS
Zoro #
G804896882
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Depth
3.5 in
Height
3.9 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.6 lb
Capacity
5Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V

Description

Ajc jolt sa1245, sa 1245 12v 5ah ups battery features: ajc brand replacement compatible with a jolt sa1245 f2 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by jolt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.