
AJC Jump N Carry JNC660 Jump Starter Replacement Battery 22Ah, 12V, NB
Mfr # AJC-D22S-R-1-144294
Zoro # G108435923
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.03 in
Depth
7.09 in
Height
6.57 in
Weight
13.7 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D22S-R-1-144294
Zoro #
G108435923
UPC #
688624012366
Country of Origin
Viet Nam
Dimensions
Width
3.03 in
Depth
7.09 in
Height
6.57 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
13.7 lb
Capacity
22Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Description
Features: ajc replacement compatible with jump n carry jnc660 jump starter battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by jump n carry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.