Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Kangaroo Hillcrest AB Models 12V 35Ah Motorcaddy Battery

  • Mfr # KANGAROO-HILLCREST AB MODELS

  • Zoro # G804910878


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KANGAROO-HILLCREST AB MODELS
Zoro #
G804910878
UPC #
-
Country of Origin
China

Description

Ajc kangaroo hillcrest ab models 12v 35ah motorcaddy battery features: ajc brand replacement compatible with a kangaroo kangaroo hillcrest ab models motorcaddy & golf caddy battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by kangaroo.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.