Shop BATTERY CLERK
See all product information
AJC Karma Medical Products KP 12T 12V 18Ah Wheelchair Battery
Mfr # AJC-D18S-P-0-136009
Zoro # G904912970
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Length
7.1 in
Chemistry
Sealed Lead Acid (AGM)
Width
3.1 in
Terminals
NB
Voltage
12V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJC-D18S-P-0-136009
Zoro #
G904912970
UPC #
-
Country of Origin
China
Dimensions
Length
7.1 in
Width
3.1 in
Height
6.6 in
Details
Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Voltage
12V
Capacity
18Ah
Description
features: ajc brand replacement compatible with a karma medical products kp 12t wheelchair battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by karma medical products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.