
AJC Kung Long WP22-12RN 12V 18Ah Sealed Lead Acid Battery
Mfr # AJC-D18S-A-1-156324
Zoro # G604911150
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Weight
10.9 lb
Depth
7.1 in
Height
6.6 in
Width
3.1 in
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D18S-A-1-156324
Zoro #
G604911150
UPC #
-
Country of Origin
China
Dimensions
Depth
7.1 in
Height
6.6 in
Width
3.1 in
Details
Weight
10.9 lb
Terminal Type - Batteries
NB
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Capacity
18Ah
Description
features: ajc brand replacement compatible with a kung long wp22-12rn sealed lead acid battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by kung long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.