AJC Kung Long WP4.5-6C 6V 5Ah Sealed Lead Acid Battery
- Mfr # AJC-C5S-A-1-155318
- Zoro # G404910193
product price:Â
$
24.19
/ea
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.9 in
Depth
2.8 in
Height
4 in
Weight
1.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-C5S-A-1-155318
- Zoro #
- G404910193
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1.9 in
- Depth
- 2.8 in
- Height
- 4 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 1.9 lb
- Voltage - Batteries
- 6V
- Capacity
- 5Ah
- Terminal Type - Batteries
- F1
Description
features: ajc brand replacement compatible with a kung long wp4.5-6c sealed lead acid battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by kung long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.