Zoro Homepage

AJC Lectronic Kaddy 2000 12V 24Ah Motorcaddy & Golf Caddy Battery

  • Mfr # LECTRONIC KADDY-2000

  • Zoro # G604909485


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LECTRONIC KADDY-2000
Zoro #
G604909485
UPC #
-
Country of Origin
China

Description

Ajc lectronic kaddy 2000 12v 24ah motorcaddy & golf caddy battery features: ajc brand replacement compatible with a lectronic kaddy 2000 motorcaddy & golf caddy battery voltage: 12 (12 volts) capacity: 24ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by lectronic kaddy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.