AJC Leisure Lift NP 12V 35Ah Wheelchair Battery

  • Mfr # LEISURE LIFT-NP

  • Zoro # G004911781


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Terminals
NB
Length
7.7 in
Chemistry
Sealed Lead Acid (AGM)
Width
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEISURE LIFT-NP
Zoro #
G004911781
UPC #
-
Country of Origin
China

Dimensions

Length
7.7 in
Width
5.1 in
Height
6.3 in

Details

Voltage
12V
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Capacity
35Ah

Description

Ajc leisure lift np 12v 35ah wheelchair battery features: ajc brand replacement compatible with a leisure lift np wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by leisure lift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.