Shop BATTERY CLERK
See all product information
Create Account
AJC Leoch DJW12-1.5 12V 1.2Ah Sealed Lead Acid Battery
- Mfr # LEOCH-DJW12-1.5
- Zoro # G604910726
product price:Â
$
24.89
/ea
Sold in multiples of 2 for
$49.78
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.7 in
Depth
3.8 in
Height
2 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEOCH-DJW12-1.5
- Zoro #
- G604910726
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1.7 in
- Depth
- 3.8 in
- Height
- 2 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 0.9 lb
- Terminal Type - Batteries
- F1
- Voltage - Batteries
- 12V
- Capacity
- 1.2Ah
Description
Ajc leoch djw12-1.5 12v 1.2ah sealed lead acid battery features: ajc brand replacement compatible with a leoch djw12-1.5 sealed lead acid battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.