AJC Leoch DJW12-3.5, DJW 12-3.5 12V 3.2Ah UPS Battery
- Mfr # AJC-D3.4S-M-0-124768
- Zoro # G804893461
product price:
$
36.69
/ea
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.64 in
Height
2.36 in
Voltage - Batteries
12V
Length
5.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D3.4S-M-0-124768
- Zoro #
- G804893461
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2.64 in
- Height
- 2.36 in
- Length
- 5.28 in
Details
- Chemistry
- Sealed Lead Acid (AGM)
- Voltage - Batteries
- 12V
- Item
- AJC® Replacement Batteries
- Capacity
- 3.2Ah
- Terminal Type - Batteries
- F1
Description
AJC® replacement compatible with Leoch DJW12-3.5 UPS Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.
- IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- UL Recognized Component
- Disclaimer: Our products are not affiliated with or authorized by Leoch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.