AJC Leoch DJW6-4.5S 6V 5Ah Sealed Lead Acid Battery

  • Mfr # LEOCH-DJW6-4.5S

  • Zoro # G404911091


product price:  $29.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.9 in
Depth
2.8 in
Height
4 in
Weight
1.9 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEOCH-DJW6-4.5S
Zoro #
G404911091
UPC #
-
Country of Origin
China

Dimensions

Width
1.9 in
Depth
2.8 in
Height
4 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
1.9 lb
Capacity
5Ah
Voltage - Batteries
6V
Terminal Type - Batteries
F1

Description

Ajc leoch djw6-4.5s 6v 5ah sealed lead acid battery features: ajc brand replacement compatible with a leoch djw6-4.5s sealed lead acid battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.