
A23 Batteries, 2 Pack - For Multipurpose - 12 V DC - Alkaline Manganese Dioxide - 2-/ Pack
Mfr # A23BPZ-2
Zoro # G306601472
product price: $9.89
/eaKey Features
Height
3.5 in
Battery Chemistry
Alkaline Manganese Dioxide
Diameter
0.4 in
Compatibility
Watch, Camera, Electronic Books, Glucose Monitors, PA123 Panic Light, Garage Door Remote, Keyless Entry Car Alarm
Output Voltage
12 V DC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A23BPZ-2
Zoro #
G306601472
UPC #
39800110091
Country of Origin
China
Dimensions
Height
3.5 in
Diameter
0.4 in
Depth
1.8 in
Battery Size
A23
Width
0.5 in
Details
Item
Battery
Battery Chemistry
Alkaline Manganese Dioxide
Compatibility
Watch, Camera, Electronic Books, Glucose Monitors, PA123 Panic Light, Garage Door Remote, Keyless Entry Car Alarm
Output Voltage
12 V DC
Description
Our popular A23 battery provides reliable power for your calculators, remotes, medical equipment and more. Compatible with a variety of devices, including your camera, video game controllers, bluetooth headsets and glucose and blood monitors.
- • These batteries safer to use and easier to trash
- • These zero-mercury energizer alkaline batteries responsibly power devices with less impact on the environment
- • Delivering long-lasting, reliable power to your gadgets
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.