Shop BATTERY CLERK

AJC Leoch LP12-3.2 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # LP12-3.2-Leoch-12V-3.5Ah-SLA

  • Zoro # G204910812


product price:  $36.39
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.3 in
Height
2.3 in
Weight
3.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP12-3.2-Leoch-12V-3.5Ah-SLA
Zoro #
G204910812
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Depth
5.3 in
Height
2.3 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.1 lb
Capacity
3.5Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V

Description

Ajc leoch lp12-3.2 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a leoch lp12-3.2 sealed lead acid battery voltage: 12 (12 volts) capacity: 3.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.