AJC Leoch LP12-75, LP 12-75 12V 75Ah Emergency Light UPS Battery
- Mfr # LP12-75-Leoch-12V-75Ah-UPS
- Zoro # G004893162
product price:Â
$
424.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP12-75-Leoch-12V-75Ah-UPS
- Zoro #
- G004893162
- UPC #
- -
- Country of Origin
- China
Description
Ajc leoch lp12-75, lp 12-75 12v 75ah emergency light features: ajc brand replacement compatible with a leoch lp12-75 ups battery voltage: 12 (12 volts) capacity: 75ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 10.2 inches width: 6.71 inches height: 8.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.