AJC Leoch LP12-9 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # LEOCH-LP12-9

  • Zoro # G204910478


product price:  $77.45
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Height
3.7 in
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEOCH-LP12-9
Zoro #
G204910478
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Width
2.6 in
Depth
6 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Weight
5.5 lb
Capacity
9Ah

Description

Ajc leoch lp12-9 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a leoch lp12-9 sealed lead acid battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.