AJC Leoch LPL6-9.0 T2, LPL 6-9.0 T2 6V 12Ah UPS Battery

  • Mfr # LEOCH-LPL6-9.0 T2

  • Zoro # G004892585


product price:  $43.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2 in
Depth
5.9 in
Height
3.7 in
Weight
3.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEOCH-LPL6-9.0 T2
Zoro #
G004892585
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Depth
5.9 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.7 lb
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Capacity
12Ah

Description

Ajc leoch lpl6-9.0 t2, lpl 6-9.0 t2 6v 12ah ups battery features: ajc brand replacement compatible with a leoch lpl6-9.0 t2 ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.