
AJC Levo LCM 50 AMP 26AH Wheelchair Replacement Battery 26Ah, 12V, NB
Mfr # AJC-D26S-J-0-196926
Zoro # G408646678
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Capacity - Batteries
26Ah
Height
5 in
Depth
6.5 in
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJC-D26S-J-0-196926
Zoro #
G408646678
UPC #
688624265960
Country of Origin
Viet Nam
Dimensions
Height
5 in
Depth
6.5 in
Details
Voltage - Batteries
12V
Capacity - Batteries
26Ah
Terminal Type - Batteries
NB
Weight
18.7 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Description
Features: ajc replacement compatible with levo lcm 50 amp 12v 26ah wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by levo
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.