
AJC Light CE1-5BF 6V 5Ah Emergency Light Battery
Mfr # LIGHT-CE1-5BF
Zoro # G104907073
product price: $26.89
/eaSold in multiples of 2 for $53.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LIGHT-CE1-5BF
Zoro #
G104907073
UPC #
-
Country of Origin
China
Description
Ajc light ce1-5bf 6v 5ah emergency light battery features: ajc brand replacement compatible with a light ce1-5bf emergency light battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by light.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.