
AJC Lithonia ELB06042 6V 4.5Ah Emergency Light Battery
Mfr # ELB06042-Lithonia-6V-4.5Ah-ELB
Zoro # G104907929
product price:Â $21.15
/ea
Sold in multiples of 2 for $42.30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELB06042-Lithonia-6V-4.5Ah-ELB
Zoro #
G104907929
UPC #
-
Country of Origin
China
Description
Ajc lithonia elb06042 6v 4.5ah emergency light battery features: ajc brand replacement compatible with a lithonia elb06042 emergency light battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by lithonia.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.