AJC Lithonia ELB1224B (Battery) 6V 12Ah Emergency Light Battery

  • Mfr # ELB1224B-Battery-Lithonia-6V-12Ah-ELB

  • Zoro # G404907834


product price:  $42.99
/ea

Key Features

Voltage - Batteries
6V
Capacity - Batteries
12Ah
Weight
3.7 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELB1224B-Battery-Lithonia-6V-12Ah-ELB
Zoro #
G404907834
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Depth
5.9 in

Details

Voltage - Batteries
6V
Capacity - Batteries
12Ah
Weight
3.7 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1

Description

Ajc lithonia elb1224b (battery) 6v 12ah emergency light battery features: ajc brand replacement compatible with a lithonia elb1224b (battery) emergency light battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by lithonia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.