
AJC Long Way LW-3FM4.5W Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-C4.5S-J-1-137618
Zoro # G704909897
product price:Â $20.89
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.9 in
Depth
2.8 in
Height
4 in
Weight
1.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AJC-C4.5S-J-1-137618
Zoro #
G704909897
UPC #
-
Country of Origin
China
Dimensions
Width
1.9 in
Depth
2.8 in
Height
4 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
1.7 lb
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Capacity
4.5Ah
Description
features: ajc brand replacement compatible with a long way lw-3fm4.5w sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by long way.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.