AJC Long Way LW-6FM17 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # LONG WAY-LW-6FM17

  • Zoro # G404910230


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
3.1 in
Depth
7.1 in
Height
6.6 in
Weight
10.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LONG WAY-LW-6FM17
Zoro #
G404910230
UPC #
-
Country of Origin
China

Dimensions

Width
3.1 in
Depth
7.1 in
Height
6.6 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
10.9 lb
Voltage - Batteries
12V
Capacity
18Ah
Terminal Type - Batteries
NB

Description

Ajc long way lw-6fm17 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a long way lw-6fm17 sealed lead acid battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by long way.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.