Shop BATTERY CLERK

AJC Majors Mobisist Liberty 321 Rear-Wheel Drive 12V 35Ah Battery

  • Mfr # MAJORS MOBISIST-LIBERTY 321 REAR-WHEEL

  • Zoro # G104912275


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Capacity
35Ah
Terminals
NB
Width
5.1 in
Length
7.7 in
Chemistry
Sealed Lead Acid (AGM)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAJORS MOBISIST-LIBERTY 321 REAR-WHEEL
Zoro #
G104912275
UPC #
-
Country of Origin
China

Dimensions

Width
5.1 in
Length
7.7 in
Height
6.3 in

Details

Capacity
35Ah
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V

Description

Ajc majors mobisist liberty 321 rear-wheel drive 12v 35ah battery features: ajc brand replacement compatible with a majors mobisist liberty 321 rear-wheel drive wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by majors mobisist.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.