
AJC Maruson Technology Power Pro RT PRO-1250ART 12V 8Ah UPS Battery
Mfr # MARUSON TECHNOLOGY-POWER PRO RT PRO-125
Zoro # G504892726
product price: $63.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MARUSON TECHNOLOGY-POWER PRO RT PRO-125
Zoro #
G504892726
UPC #
-
Country of Origin
China
Description
Ajc maruson technology power pro rt pro-1250art 12v 8ah ups battery features: ajc brand replacement compatible with a maruson technology power pro rt pro-1250art ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by maruson technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.