Shop BATTERY CLERK

AJC Mega Motion Travel King 4 Wheel Scooter - MM114R 12V 12Ah Battery

  • Mfr # MEGA MOTION-TRAVEL KING 4 WHEEL SCOOTER

  • Zoro # G404912845


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
3.9 in
Height
3.8 in
Voltage
12V
Capacity
12Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MEGA MOTION-TRAVEL KING 4 WHEEL SCOOTER
Zoro #
G404912845
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
3.9 in
Height
3.8 in

Details

Voltage
12V
Capacity
12Ah
Chemistry
Sealed Lead Acid (AGM)
Terminals
F2

Description

Ajc mega motion travel king 4 wheel scooter - mm114r 12v 12ah battery features: ajc brand replacement compatible with a mega motion travel king 4 wheel scooter - mm114r wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by mega motion.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.