AJC Merits Junior P320/P3201/P32011/P32012 12V 18Ah Wheelchair Battery
- Mfr # MERITS-JUNIOR P320/P3201/P32011/P32012
- Zoro # G604915868
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Length
7 in
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MERITS-JUNIOR P320/P3201/P32011/P32012
- Zoro #
- G604915868
- UPC #
- 740737269317
- Country of Origin
- China
- Terminals
- NB
- Chemistry
- Sealed Lead Acid (AGM)
- Voltage
- 12V
- Capacity
- 18Ah
Dimensions
- Height
- 6 in
- Length
- 7 in
- Width
- 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.