AJC Merits P32012 Junior 12V 18Ah Wheelchair Battery
- Mfr # MERITS-P32012 JUNIOR
- Zoro # G904916015
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Terminals
NB
Width
3.1 in
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Height
6.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MERITS-P32012 JUNIOR
- Zoro #
- G904916015
- UPC #
- 740737313300
- Country of Origin
- China
- Terminals
- NB
- Voltage
- 12V
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 18Ah
Dimensions
- Width
- 3.1 in
- Height
- 6.6 in
- Length
- 7.1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.