AJC Merits P3211 EZ-GO Power 12V 12Ah Wheelchair Battery
- Mfr # MERITS-P3211 EZ-GO POWER
- Zoro # G804915682
product price:Â
$
98.25
/ea
Key Features
Terminals
F2
Width
3.9 in
Height
3.8 in
Capacity
12Ah
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MERITS-P3211 EZ-GO POWER
- Zoro #
- G804915682
- UPC #
- 740737308108
- Country of Origin
- China
- Terminals
- F2
- Capacity
- 12Ah
- Voltage
- 12V
- Chemistry
- Sealed Lead Acid (AGM)
Dimensions
- Width
- 3.9 in
- Height
- 3.8 in
- Length
- 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.