AJC Merits S541 Deluxe Buggy Wheelchair Replacement Battery 12Ah, 12V, F2

  • Mfr # AJC-D12S-J-2-197144

  • Zoro # G708627186


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
12 Volts
Capacity - Batteries
12Ah
Height
3.78 in
Width
3.9 in
Terminal Type - Batteries
F2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D12S-J-2-197144
Zoro #
G708627186
UPC #
688624254322
Country of Origin
Viet Nam

Dimensions

Height
3.78 in
Width
3.9 in
Length
5.94 in

Details

Voltage - Batteries
12 Volts
Capacity - Batteries
12Ah
Terminal Type - Batteries
F2
Item
AJC® Replacement Batteries
Battery Chemistry
Sealed Lead Acid (AGM)
Batteries Required for Full Replacement
2
Number of batteries required for full replacement
2

Description

AJC® replacement compatible with Merits S541 Deluxe Buggy Wheelchair Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.


  • IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • UL Recognized Component
  • Disclaimer: Our products are not affiliated with or authorized by Merits

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.