AJC MGE Pulsar ES 5+ UPS Replacement Battery 7Ah, 6V, F1

  • Mfr # AJC-C7S-B-0-103377

  • Zoro # G708626424


product price:  $20.39
/ea
Sold in multiples of 2 for $40.78

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.34 in
Height
3.74 in
Weight
2.4 lbs
Voltage
6 Volts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C7S-B-0-103377
Zoro #
G708626424
UPC #
683498626381
Country of Origin
Viet Nam

Dimensions

Width
1.34 in
Height
3.74 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lbs
Voltage
6 Volts
Terminal Type - Batteries
F1
Capacity
7Ah

Description

Ajc replacement compatible with mge pulsar es 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.