
AJC Mighty Max ML1.3-6 Sealed Lead Acid Replacement Battery 1.3Ah, 6V, F1
Mfr # AJC-C1.3S-V-0-191420
Zoro # G108624679
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
0.94 in
Height
2.05 in
Capacity
1.3Ah
Length
3.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AJC-C1.3S-V-0-191420
Zoro #
G108624679
UPC #
688624223786
Country of Origin
Viet Nam
Dimensions
Width
0.94 in
Height
2.05 in
Length
3.82 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
1.3Ah
Item
AJC® Replacement Batteries
Terminal Type - Batteries
F1
Voltage - Batteries
6 Volts
Description
AJC® replacement compatible with Mighty Max ML1.3-6 Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.
- IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- UL Recognized Component
- Disclaimer: Our products are not affiliated with or authorized by Mighty Max
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.