Battery - 2400 mAh - 3 V DC - 1-/ Pack
- Mfr # FLUSH-2
- Zoro # G0985679
product price:Â
$
14.99
/ea
Key Features
Height
0.7 in
Battery Capacity
2400 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
For Use With
Depth
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLUSH-2
- Zoro #
- G0985679
- UPC #
- 728286954786
- Country of Origin
- China
Dimensions
- Height
- 0.7 in
- Depth
- 1.9 in
Details
- Item
- Battery
- Battery Capacity
- 2400 mAh
- Battery Chemistry
- Lithium Manganese Dioxide (CR)
- For Use With
- Output Voltage
- 3 V DC
- Environmentally Friendly
- Yes
Description
Battery,3V,Lithium,CR,Dantona Auto
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.