Shop BATTERY CLERK

AJC MK ES12-12TE Patriot (12V 12AH) 12V 12Ah Wheelchair Battery

  • Mfr # AJC-D12S-B-0-104002

  • Zoro # G304912952


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Height
3.8 in
Voltage
12V
Length
6 in
Terminals
F2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D12S-B-0-104002
Zoro #
G304912952
UPC #
-
Country of Origin
China

Dimensions

Height
3.8 in
Length
6 in
Width
3.9 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Terminals
F2
Capacity
12Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.