
AJC MK ES17-12S 12V 18Ah Sealed Lead Acid Battery
Mfr # MK-ES17-12S
Zoro # G804915590
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Capacity
18Ah
Terminal Type - Batteries
NB
Height
6.6 in
Voltage - Batteries
12V
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK-ES17-12S
Zoro #
G804915590
UPC #
740737312082
Country of Origin
China
Dimensions
Height
6.6 in
Depth
7.1 in
Width
3.1 in
Details
Capacity
18Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Chemistry
Sealed Lead Acid (AGM)
Weight
10.9 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.