
AJC MK ES9-12T2 12V 9Ah Sealed Lead Acid Battery
Mfr # MK-ES9-12T2
Zoro # G404910131
product price:Â $65.79
/eaKey Features
Weight
5.5 lb
Voltage - Batteries
12V
Width
2.6 in
Capacity
9Ah
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK-ES9-12T2
Zoro #
G404910131
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Height
3.7 in
Depth
6 in
Details
Weight
5.5 lb
Voltage - Batteries
12V
Capacity
9Ah
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Description
Ajc mk es9-12t2 12v 9ah sealed lead acid battery features: ajc brand replacement compatible with a mk es9-12t2 sealed lead acid battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by mk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.