Shop BATTERY CLERK
See all product information
Create Account
AJC MK M12260 SLD M Patriot (12V 26AH) 12V 26Ah Wheelchair Battery
- Mfr # AJC-D26S-B-0-106462
- Zoro # G504912677
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Height
5 in
Width
6.5 in
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D26S-B-0-106462
- Zoro #
- G504912677
- UPC #
- -
- Country of Origin
- China
- Terminals
- NB
- Chemistry
- Sealed Lead Acid (AGM)
- Voltage
- 12V
- Capacity
- 26Ah
Dimensions
- Height
- 5 in
- Width
- 6.5 in
- Length
- 6.9 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.