Shop BATTERY CLERK
See all product information
Create Account
AJC MK UNIGY 45HR2000S 12V 55Ah Wheelchair Battery
- Mfr # MK-UNIGY 45HR2000S
- Zoro # G004915789
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Capacity
55Ah
Width
5.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-UNIGY 45HR2000S
- Zoro #
- G004915789
- UPC #
- 740737332684
- Country of Origin
- China
- Voltage
- 12V
- Chemistry
- Sealed Lead Acid (AGM)
- Terminals
- NB
- Capacity
- 55Ah
Dimensions
- Width
- 5.4 in
- Length
- 9 in
- Height
- 8.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.