Zoro Homepage
This item is Discontinued.
Battery Clerk AJCÂ Mongoose M-150 12V 4.5Ah Scooter Battery MONGOOSE-M-150

AJCÂ Mongoose M-150 12V 4.5Ah Scooter Battery (Discontinued)

  • Mfr # MONGOOSE-M-150
  • Zoro # G005569400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MONGOOSE-M-150
Zoro #
G005569400
UPC #
-
Country of Origin
China

Description

Ajc mongoose m-150 12v 4.5ah scooter battery features: ajc brand replacement compatible with a mongoose m-150 scooter battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by mongoose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.